Deep groove ball bearing SNR 6221C3, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6221C3
Rubix:204A9970
EAN:3413520442620



Documents
Product details : SNR 6221C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 235x230x60 mm |
|---|---|
| Logistic Weight | 3870 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 4700 rpm |
| Limit speed | 5500 rpm |
| Basic static load, radial - C0r | 105000 N |
| Basic dynamic load, radial - Cr | 132000 N |
| Weight | 3.75 kg |
Show UNSPSC/ECL@SS
£ 107.81 excl. VAT
/ Each
£ 129.37 incl. VAT
- Delivery usually within ( 3 ) days
