Deep groove ball bearing SNR 63001EE, Outer diameter: 28 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:63001EE
Rubix:205A0101
EAN:3413520473150



Documents
Product details : SNR 63001EE DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x59x20 mm |
|---|---|
| Logistic Weight | 36 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63000 |
| Cage | steel |
| Limit speed | 17000 rpm |
| Basic static load, radial - C0r | 2370 N |
| Basic dynamic load, radial - Cr | 5000 N |
| Weight | 0.029 kg |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Delivery usually within ( 3 ) days
