Rolling and Plain Bearings
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618 |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 17600 rpm |
Limit speed | 33500 rpm |
Precision | PN |
Basic static load, radial - C0r | 2460 N |
Basic dynamic load, radial - Cr | 4020 N |
Weight | 0.018 kg |
Usually arrives within 14 working days