Deep groove ball bearing SNR 6310NREE, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6310NREE
Rubix:205A0403
EAN:3413520150464



Product details : SNR 6310NREE DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, friction seals on both sides.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123x35x123 mm |
|---|---|
| Logistic Weight | 1131 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Limit speed | 4400 rpm |
| Basic static load, radial - C0r | 38300 N |
| Basic dynamic load, radial - Cr | 61300 N |
| Weight | 1.07 kg |
Show UNSPSC/ECL@SS
£ 53.63 excl. VAT
/ Each
£ 64.36 incl. VAT
- Delivery usually within ( 3 ) days
