Deep groove ball bearing PTN 63800-2Z, Outer diameter: 19 mm | Width: 7 mm | Inner diameter: 10 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:63800-2Z
Rubix:294A9821
Manufacturer :897971
EAN:3660338513145




Documents
Product details : PTN 63800ZZ DEEP GROOVE BALL BEARINGS
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SHIELD DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 63800 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 34000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 760 N |
| Basic dynamic load, radial - Cr | 1590 N |
| Weight | 0.0074 kg |
Show UNSPSC/ECL@SS
£ 0.32 excl. VAT
/ Each
£ 0.38 incl. VAT
- Usually arrives within 14 working days
