Deep groove ball bearing NTN 6216LLUNR/2AS, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6216LLUNR/2AS
See technical informationSee documentsReferences
NTN:6216LLUNR/2AS
Rubix:204A9881
EAN:4547359371475



Documents
Product details : NTN 6216LLUNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1490 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 80500 N |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 75.69 excl. VAT
/ Each
£ 90.83 incl. VAT
- Delivery usually within ( 3 ) days
