SNR - Deep Groove Ball Bearing - 63000.EE
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 12 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 63000 |
Cage | Steel |
Limit speed | 20000 rpm |
Basic static load, radial - C0r | 1970 N |
Basic dynamic load, radial - Cr | 4500 N |
Weight | 0.028 kg |
Usually arrives within 14 working days