Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6324CM DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6324CM, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Deep groove ball bearing NTN
References
ntn:
6324CM
rubix:
205A0624
ean:
4547359403497
Technical specifications
Inner diameter
120
mm
Outer diameter
260
mm
Width
55
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6324CM DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
120
mm
Outer diameter
260
mm
Width
55
mm
Sealing
Open
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
355.10
excl. VAT
/
Each
£
426.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 61909-ZZ, Outer diameter: 68 mm | Width: 12 mm | Inner diameter: 45 mm
Deep groove ball bearing PTN 61810-2Z, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6206L11DDU, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 62306-2RS1/C3, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6020/W64, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6304-2RSHNR, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 16020, Outer diameter: 150 mm | Width: 16 mm | Inner diameter: 100 mm
Deep groove ball bearing Timken 6203-2RS, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6415, Outer diameter: 190 mm | Width: 45 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN 6209LLUNR/2AS, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NSK 6026ZZ, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
Deep groove ball bearing FAG 6020, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing NTN 6020ZZC3/5K, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF W 6203-2Z, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6201/VA201, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm