Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x68x68 mm |
---|---|
Logistic Weight | 130 g |
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 619..-2RSR |
Material | Steel |
Limit speed | 5100 rpm |
Basic static load, radial - C0r | 10900 N |
Basic dynamic load, radial - Cr | 15000 N |
In stock: Next day delivery