NTN - Deep Groove Ball Bearing - 6318LLBC3/5K
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 190x190x43 mm |
---|---|
Logistic Weight | 5055 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 158000 N |
Weight | 0.225 kg |
Usually arrives within 14 working days