Deep groove ball bearing SNR 6205ZC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
SNR - Deep Groove Ball Bearing - 6205.ZC3
See technical informationReferences
SNR:6205ZC3
Rubix:204A9539
Manufacturer :6205.ZC3
EAN:3413520127046



Product details : SNR 6205ZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 14000 rpm |
| Limit speed | 22000 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 13800 N |
| Weight | 0.129 kg |
Show UNSPSC/ECL@SS
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
- Delivery usually within ( 3 ) days
