Deep groove ball bearing SKF 6206-2RS2/C3HT, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearings
See technical informationReferences
SKF:6206-2RS2/C3HT
Rubix:237A4105
Manufacturer :227589
EAN:07316572479278

Product details : SKF 6206-2RS2/C3HT FOCUSED DGBBS FOR LOW VOLUME ITEMS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF ball bearing is characterized by its ability to withstand radial and axial loads in both directions. Designed for intuitive use, this product is ideal for applications where reliability and performance are essential.
Features:
This deep-groove ball bearing features a single-row design with a sheet steel cage. It is equipped with fluorocarbon rubber (FKM) friction seals with a sheet steel reinforcement on both sides of the bearing. Its pre-lubricated design uses a polyurea-thickened grease with NLGI Class 2 consistency, allowing for use in temperature ranges from -40 to +150 °C. Thanks to its C3 internal radial clearance, it is optimized for efficient operation even at high speeds, while maintaining low friction resistance.
Maintenance:
This deep groove ball bearing requires little maintenance due to its sealed design. It is recommended to regularly check operating conditions, such as temperature and vibration, to identify any abnormalities. Regular inspections ensure optimal performance and help extend the bearing’s service life.
Sealing:
This product is equipped with rubber lip seals that provide optimal protection against the intrusion of contaminants. Made of fluorocarbon rubber (FKM) with a steel sheet reinforcement on both sides of the bearing, these seals are not only resistant to fluids, ozone, and aging, but also create an effective barrier against dust and moisture. Although they offer superior protection, it should be noted that they may cause slight frictional resistance.
Key Features:
This product offers superior protection against contaminants thanks to its rubber seals, ensuring its durability and reliability. Its ability to withstand heavy radial and axial loads makes it versatile for a variety of applications. Additionally, it features low noise and reduced vibration, ensuring quiet operation. Its sealed design helps minimize the need for regular maintenance, making it a practical choice. Finally, it delivers optimal performance at high speeds, even under severe thermal conditions, making it an efficient and robust solution.
Applications:
This single-row bearing is particularly well-suited for use in electric motors, pumps, fans, and machine tools. It excels in environments where heat and thermal expansion are critical factors. Thanks to its ability to handle a variety of operating conditions, it ensures reliable and long-lasting performance, even in high-speed applications.
Features:
This deep-groove ball bearing features a single-row design with a sheet steel cage. It is equipped with fluorocarbon rubber (FKM) friction seals with a sheet steel reinforcement on both sides of the bearing. Its pre-lubricated design uses a polyurea-thickened grease with NLGI Class 2 consistency, allowing for use in temperature ranges from -40 to +150 °C. Thanks to its C3 internal radial clearance, it is optimized for efficient operation even at high speeds, while maintaining low friction resistance.
Maintenance:
This deep groove ball bearing requires little maintenance due to its sealed design. It is recommended to regularly check operating conditions, such as temperature and vibration, to identify any abnormalities. Regular inspections ensure optimal performance and help extend the bearing’s service life.
Sealing:
This product is equipped with rubber lip seals that provide optimal protection against the intrusion of contaminants. Made of fluorocarbon rubber (FKM) with a steel sheet reinforcement on both sides of the bearing, these seals are not only resistant to fluids, ozone, and aging, but also create an effective barrier against dust and moisture. Although they offer superior protection, it should be noted that they may cause slight frictional resistance.
Key Features:
This product offers superior protection against contaminants thanks to its rubber seals, ensuring its durability and reliability. Its ability to withstand heavy radial and axial loads makes it versatile for a variety of applications. Additionally, it features low noise and reduced vibration, ensuring quiet operation. Its sealed design helps minimize the need for regular maintenance, making it a practical choice. Finally, it delivers optimal performance at high speeds, even under severe thermal conditions, making it an efficient and robust solution.
Applications:
This single-row bearing is particularly well-suited for use in electric motors, pumps, fans, and machine tools. It excels in environments where heat and thermal expansion are critical factors. Thanks to its ability to handle a variety of operating conditions, it ensures reliable and long-lasting performance, even in high-speed applications.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 24000 rpm |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 20300 N |
Show UNSPSC/ECL@SS
£ 26.08 excl. VAT
/ Each
£ 31.30 incl. VAT
- Usually arrives within 14 working days
