Deep groove ball bearing SKF 6206-2RS1K, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearings
See technical informationReferences
SKF:6206-2RS1K
Rubix:104A8673
Manufacturer :42589
EAN:7316571403076

Product details : SKF RADIAL BALL BEARING 6206-2RS1K
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF rigid ball bearing is designed to deliver long-lasting performance in demanding industrial environments. Thanks to its robust design, it is ideal for applications requiring high radial load capacity and high speeds. This product stands out for its tapered bore, reliability, and ability to withstand contaminants and moisture.
Features:
This bearing uses rubber seals to provide effective protection against dust, water, and other contaminants. It ensures good lubricant retention, thereby extending the product’s service life and minimizing maintenance requirements. The K inner ring allows for a tight fit on a tapered shaft or with a locking collar, while the sheet steel cage helps support constant and moderate loads. With standard clearance (CN), it ensures a good balance between rotational speed, load, and friction reduction.
Maintenance:
The bearing requires minimal maintenance thanks to its rubber seals, which effectively retain the lubricant. It is lubricated for life, which helps reduce costs and downtime. It is recommended to periodically check the condition of the bearing under heavy-duty conditions to ensure proper operation. This inspection involves monitoring operating temperature and noise levels.
Sealing:
Sealing is provided by nitrile-butadiene rubber (NBR) seals, which offer an effective barrier against contaminants such as fine dust and water. This sealing also helps keep the lubricant inside the bearing, thereby extending its service life. It is ideal for environments where moisture and dust are present, offering increased protection against corrosion. However, this sealing results in slight friction on the inner and outer rings.
Brand Information:
SKF is a world-renowned brand, recognized for its innovations in bearings and mechanical solutions. For over 100 years, SKF has been providing high-quality products focused on reliability and performance. Committed to sustainable development, the brand supports innovation across various industrial sectors.
Key Features:
- Protection against contaminants thanks to rubber seals.
- High radial load capacity with moderate axial load capacity.
- High-speed operation with reduced friction.
- Good corrosion protection, extending the bearing’s service life.
- Low maintenance thanks to effective lubricant retention.
- Low noise and vibration levels, ensuring quiet operation.
Applications:
These bearings are used in a variety of sectors, such as conveyors, agricultural machinery, and industrial material handling systems. They are particularly well-suited for equipment requiring high radial loads and the ability to operate at high speeds. This product is ideal for dusty or humid environments, such as production lines or warehouses. The tapered inner ring (01:12) allows for a tight fit on the inner ring, making it suitable for loads that rotate relative to the shaft.
Features:
This bearing uses rubber seals to provide effective protection against dust, water, and other contaminants. It ensures good lubricant retention, thereby extending the product’s service life and minimizing maintenance requirements. The K inner ring allows for a tight fit on a tapered shaft or with a locking collar, while the sheet steel cage helps support constant and moderate loads. With standard clearance (CN), it ensures a good balance between rotational speed, load, and friction reduction.
Maintenance:
The bearing requires minimal maintenance thanks to its rubber seals, which effectively retain the lubricant. It is lubricated for life, which helps reduce costs and downtime. It is recommended to periodically check the condition of the bearing under heavy-duty conditions to ensure proper operation. This inspection involves monitoring operating temperature and noise levels.
Sealing:
Sealing is provided by nitrile-butadiene rubber (NBR) seals, which offer an effective barrier against contaminants such as fine dust and water. This sealing also helps keep the lubricant inside the bearing, thereby extending its service life. It is ideal for environments where moisture and dust are present, offering increased protection against corrosion. However, this sealing results in slight friction on the inner and outer rings.
Brand Information:
SKF is a world-renowned brand, recognized for its innovations in bearings and mechanical solutions. For over 100 years, SKF has been providing high-quality products focused on reliability and performance. Committed to sustainable development, the brand supports innovation across various industrial sectors.
Key Features:
- Protection against contaminants thanks to rubber seals.
- High radial load capacity with moderate axial load capacity.
- High-speed operation with reduced friction.
- Good corrosion protection, extending the bearing’s service life.
- Low maintenance thanks to effective lubricant retention.
- Low noise and vibration levels, ensuring quiet operation.
Applications:
These bearings are used in a variety of sectors, such as conveyors, agricultural machinery, and industrial material handling systems. They are particularly well-suited for equipment requiring high radial loads and the ability to operate at high speeds. This product is ideal for dusty or humid environments, such as production lines or warehouses. The tapered inner ring (01:12) allows for a tight fit on the inner ring, making it suitable for loads that rotate relative to the shaft.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x62x62 mm |
|---|---|
| Logistic Weight | 198 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 23.79 excl. VAT
/ Each
£ 28.55 incl. VAT
- In stock: Next day delivery
