Deep groove ball bearing FAG 6009-RSR, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Ball bearings
See technical informationReferences
FAG:6009-RSR
Rubix:238A1796
Manufacturer :0190927250000
EAN:4012801163712

Product details : FAG 6009-RSR SINGLE ROW DEEP GROOVE BALL BEARING
This FAG single-row ball bearing is designed for durability. Ideal for a variety of industrial applications, it ensures exceptional longevity and optimal protection against contaminants. Choosing FAG guarantees reliability and durability.
Features:
This deep-groove ball bearing is a high-quality component designed to deliver exceptional performance in a variety of applications. It features a row of precision balls, a sturdy sheet steel cage, and a rubber seal. It is capable of withstanding heavy radial and axial loads in both directions. This single-row ball bearing tolerates only minor misalignment, which means that the mounting surfaces must be very well aligned.
Brand Information:
FAG is a recognized global leader in the design and manufacture of high-quality bearings. The company is committed to providing innovative and reliable products to meet the demanding needs of customers across all industrial sectors. Investing in FAG quality means choosing durable, high-performance solutions that will provide you with years of trouble-free operation and increased profitability.
Features:
This deep-groove ball bearing is a high-quality component designed to deliver exceptional performance in a variety of applications. It features a row of precision balls, a sturdy sheet steel cage, and a rubber seal. It is capable of withstanding heavy radial and axial loads in both directions. This single-row ball bearing tolerates only minor misalignment, which means that the mounting surfaces must be very well aligned.
Brand Information:
FAG is a recognized global leader in the design and manufacture of high-quality bearings. The company is committed to providing innovative and reliable products to meet the demanding needs of customers across all industrial sectors. Investing in FAG quality means choosing durable, high-performance solutions that will provide you with years of trouble-free operation and increased profitability.
Strengths
• Simple design and robust operation.
• Capable of withstanding radial and axial loads in both directions.
• Its seal reduces maintenance requirements.
• Capable of withstanding radial and axial loads in both directions.
• Its seal reduces maintenance requirements.
Applications
• Construction equipment.
• Household appliances.
• Automotive equipment.
• Agricultural equipment.
• Small gearboxes.
• Household appliances.
• Automotive equipment.
• Agricultural equipment.
• Small gearboxes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x75x75 mm |
|---|---|
| Logistic Weight | 239 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 60..-rsr |
| Material | steel |
| Limit speed | 4950 rpm |
| Basic static load, radial - C0r | 14400 N |
| Basic dynamic load, radial - Cr | 21200 N |
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
- Delivery usually within ( 7 ) days
