NTN - Deep Groove Ball Bearing - 6017C4
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 130x130x22 mm |
---|---|
Logistic Weight | 900 g |
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 55000 N |
Weight | 0.199 kg |
Usually arrives within 14 working days