Deep groove ball bearing Timken 6213-RS/C3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm

6213

See technical information

References

Timken:6213-RS/C3
Rubix:100A2604
EAN:0053893723860
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter120 mm
Width23 mm
See all Specifications

Product details : TIMKEN 6213-RS-C3 BALL BEARING WITH SINGLE SEAL


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
Sealingone rubber seal
Bearing Clearancec3
Series6213
Basic static load, radial - C0r40000 N
Basic dynamic load, radial - Cr57200 N
£ 63.95 excl. VAT
/ Each
£ 76.74 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories