BAHCO A7402DZ-3/4 SOCKET 3/8 AEROSPACE

Deep Socket

See technical information

References

Bahco:A7402DZ-3/4
Rubix:120A8480
EAN:7314151820121
brand logo

Technical specifications

Product details : BAHCO A7402DZ-3/4 SOCKET 3/8 AEROSPACE


Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725-1/1174-1 and DIN 3120

Strengths

3/8" Square Drive Deep Sockets with Imperial Bi-Hex Profile

Applications

Aerospace industry

Technical specifications


Attributes
Logistic Weight120 g
Length60 mm
Finishingpolished
Weight120 g
£ 19.99 excl. VAT
/ Each
£ 23.99 incl. VAT
  • Delivery usually within ( 14 ) days