Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
D30L 11MM 6258410
D30L 11MM 6258410
Socket 12-sided UD-profile long D 30 L
References
gedore:
D 30 L 11
rubix:
1499365
manufacturer :
6258410
ean:
4010886625842
Technical specifications
Square drive adapter
3/8
''
Diameter
11
mm
Length
63.5
mm
See all Specifications
Product details
Technical specifications
Product details : D30L 11MM 6258410
Socket 3/8", long 11 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
54
g
Square drive adapter
3/8
''
Diameter
11
mm
Length
63.5
mm
Finishing
chromed
Weight
54
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.41
excl. VAT
/
Each
£
31.69
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SET06MML DEEP IMPACT SOCKET SET 245193 3/8 INCH DRIVE 14 PIECE
FACOM S.5/8 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 5/8 A/F
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 36MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 34MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM
STAHLWILLE 03410060 1/2 INCH DRIVE X 1.3/8 SOCKET BI-HEX
BAHCO K9801M-46 3/4 DRIVE IMPACT SOCKET 46MM
3/4DR x 2 BIHEX SOCKET
FACOM SOCKET M.70HA
GEDORE 1AF3/4DRIMPSKT K 32 1AF
ROEBUCK HEX SOCKET 1/2 DRIVE 3/4 INCH A/F
FACOM SOCKET NK.23A
FACOM SOCKET NS.1/2A
STAHLWILLE 03030013 1/2 INCH DRIVE X 13MM HEX SOCKET
FACOM K.38HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 38MM