References
Facom:NM.65A
Rubix:1240138
EAN:3148516561909



Product details : FACOM SOCKET NM.65A
NM.A - 1" impact 6-points metric-size sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 2066 g |
|---|---|
| Packaged dimensions (D x W x H) | 92x92x90 mm |
| Package weight | 2066 g |
| Square drive adapter | 1 '' |
| Diameter | 54 mm |
| Length | 90 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 156.59 excl. VAT
/ Each
£ 187.91 incl. VAT
- Delivery usually within ( 14 ) days
