References
Gates:SPA2650 DELTA NARROW
Rubix:270A0450
Manufacturer :962562650
EAN:5414465317989

Product details : GATES 962562650 V-BELT SPA2650 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2650 mm |
| Interior length | 2632 mm |
| Outer length | 2668 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.63 excl. VAT
/ Each
£ 12.76 incl. VAT
- Usually arrives within 14 working days
