References
Reliance Medical:2690
Rubix:80163180
EAN:5060186991733

Documents
Product details : RELIANCE 2690 EASIPLASTER 6CMX5M PURPLE
Fast, easy application. Sticks to itself, not to skin, hair, or wounds. Easy-tear, tear to size. Stretchy and washproof. Adhesive-free. Easiplaster can be placed directly over the wound and wrapped securely. By adding more layers and pressing together, it will contain severe bleeding. Particularly suitable for fingers, hands, arms, or legs.
Technical specifications
Attributes
| Material | absorbent foam |
|---|---|
| Length | 6 mm |
| Water resistance | yes |
| Type | adhesive-free, self-adherent cohesive plaster (sticks to itself) |
| Size | 6 cm x 5 m |
Show UNSPSC/ECL@SS
£ 7.63 excl. VAT
/ Each
£ 9.16 incl. VAT
- In stock: Next day delivery
