UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 9/L
Uvex unipur carbon
See technical informationReferences
Uvex:6055609
Rubix:398A9822
Manufacturer :70000909
EAN:4048612024782


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyamide |
| Abrasion resistance level | 2 |
Product details : UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 9/L
Anti-static protective gloves combine different technologies with an optimal overall concept. The fingertips are lightly coated to ensure a better tactile sensitivity. EN388 and EN16350 standards.
Strengths
Anti-static protective glove. Flexibility. Breathability. Tactile sensibility.
Applications
Precision mounting. Electronic.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polyamide |
| Abrasion resistance level | 2 |
| Main material | polyamide |
| ESD | yes |
| Food contact | no |
| Usage environment | dry |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Usually arrives within 14 working days