References
Ansell:48-135-7
Rubix:80263231
Manufacturer :48135070
EAN:0076490478445

Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 1 |
Product details : ANSELL HYFLEX 48-135 MULTIPURPOSE PU GLOVES 113XA 7 S
- HyFlex® 48-135 meets most electrostatic discharge protection needs, providing a comfortable glove at a reasonable price.
- Comfort and good fit are assured throughseamless construction and a wide range of sizes.
-
The coated fingertip prevents the transfer of perspiration to the electronic parts
- EN 1149-1: Surface resistivity (Ω): 4.02 x 1010
- EN 1149-2: Volume resistance (Ω): 2.19 x 107
- EN 1149-3: Charge decay T50 <0.01 seconds
Electrostatic discharge protection at a reasonable price.
Strengths
- Electrostatic discharge protection for an optimal product protection
-
Fingertip-coated finishing for a better fit and flexibility
Applications
light-duty industrial gloves are designed to resist electrostatic discharge (ESD)
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 1 |
| Main material | textile |
| ESD | no |
| Usage environment | dry |
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
- Usually arrives within 14 working days