TEGERA 802 SYNTHETIC GLOVE 11 2XL


ESD Standard Glove

References
tegera:802-11
rubix:386A1417
ean:7340118394091
brand logo
brand logo
Technical specifications
Size11
Abrasion resistance level3

Product details : TEGERA 802 SYNTHETIC GLOVE 11 2XL


Our standard glove for ESD protection. Soft, smooth and highly breathable. 13 gg fibre to ensure all-day comfort. PU palm-dipped for maximum grip. Made of flexible materials for dexterity and fingertip sensitivity.

Strengths

•Comfortable
Good fingertip sensitivity
Flexible
ESD
Conforms with IEC 61340-5-1 (ESD)
Anti-static/ATEX

Applications

Assembly;Electronics Work;Inspection Work;Installation Work;Life Science And Electronics;Automotive

Technical specifications


Attributes
Size11
Abrasion resistance level3
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
  • Usually arrives within 14 working days