DEVCON ONE MINUTE EPOXY GEL 1 CARTRIDGE 50ML


Devcon 1-Minute Epoxy

References
devcon:ONE MINUTE EPOXY GEL
rubix:300557
manufacturer :14277
brand logo
brand logo
Technical specifications
ColourColourless
Capacity50 ml
See all Specifications

Product details : DEVCON ONE MINUTE EPOXY GEL 1 CARTRIDGE 50ML


A super-fast general purpose thixotropic epoxy adhesive for applications requiring fast fixing. This quick curing formula is excellent for bonding metals, fiberglass, and ceramics.
ONE MINUTE EPOXY GEL 50ml

Strengths

Non-sagging on vertical and overhead surfaces
100% reactive, no solvents
Part fixturing in less than 1 minute

Applications

Suitable for bonding metals, glass, fibreglass, fabrics and ceramics

Technical specifications


Attributes
ColourColourless
Capacity50 ml
Max. temperature23 °C
Show UNSPSC/ECL@SS
£ 29.67 excl. VAT
/ Each
£ 35.60 incl. VAT
  • Sold out