DEVCON DEVWELD 531 50ML


Devweld 531 Two-part adhesive

References
devcon:DEVWELD 531
rubix:318013
manufacturer :21500
brand logo
brand logo
Technical specifications
ColourWhite
Capacity50 ml
See all Specifications

Product details : DEVCON DEVWELD 531 50ML


Devweld 531 is a two-part 1:1 ratio methacrylate adhesive designed for structural bonding ofthermoplastic, metal and composite assemblies. Devweld 531 is particularly well suited for bonding thermoplastic materials and combines high strength and stiffness with the ability to adhere difficult-to-bond materials.
Devweld 531, cartridge 50ml

Strengths

Excellent shear, peel and impact strength
Non-sagging
Will fill gaps of up to 4mm
Excellent load bearing qualities
Resistant to weathering and humidity
Specifically designed for difficult-to-bond substrates
Room temperature cure
No surface preparation
100% reactive

Technical specifications


Attributes
ColourWhite
Capacity50 ml
Max. temperature23 °C
Drying time18 min
Show UNSPSC/ECL@SS
£ 31.61 excl. VAT
/ Each
£ 37.93 incl. VAT
  • In stock: Next day delivery