DEWALT DT5062-QZ EXTREME METAL DRILL BIT 13.0MM


DEWALT EXTREME 2® metal drills

References
dewalt:DT5062-QZ
rubix:2006334
ean:5035048052044
Technical specifications
Drilling diameter13 mm
Total length151 mm
Length of cut98 mm
See all Specifications

Product details : DEWALT DT5062-QZ EXTREME METAL DRILL BIT 13.0MM


The tip of EXTREME 2? drills pierces immediately on contact with the material for clean, precise holes (diameters 4.8mm and over only). Innovative tapered core shape reduces risk of breakage. The 3-flat anti-slip shank eliminates slippage in the chuck (diameters over 5.0mm only).

Technical specifications


Attributes
Drilling diameter13 mm
Total length151 mm
Length of cut98 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 8.66 excl. VAT
/ Each
£ 10.39 incl. VAT
  • In stock: Next day delivery