References
Dormer:A02211.2
Rubix:1198244
Manufacturer :5967250
EAN:7320760588857





Technical specifications
| Drilling diameter | 11.2 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 47 mm |
Product details : DOR HSS-TIN STUB DRILL 11.2
Applications
Technical specifications
Attributes
| Drilling diameter | 11.2 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 11.2 mm |
Show UNSPSC/ECL@SS
£ 29.22 excl. VAT
/ Each
£ 35.06 incl. VAT
- Usually arrives within 14 working days