PORTWEST A320BLUM DEXTI-GRIP GLOVE BLUE SIZE M


Dexti-Grip Glove - A320

References
portwest:A320-BL-M
rubix:2588987
ean:5036108225231
brand logo
brand logo
brand logo
Technical specifications
SizeM
CoatingNitrile
Abrasion resistance level2
See all Specifications

Product details : PORTWEST A320BLUM DEXTI-GRIP GLOVE BLUE SIZE M


For precise operations requiring maximum dexterity. Dexti-Grip is the number one choice for general assembly work and precision parts handling where surface oil is present. Breathable seamless liner offers maximum dexterity and a second skin snug fit. Perfect for intricate tasks. Palm dipped to increase dexterity and ventilation. 13 gauge liner for a perfect fit.
Standard : EN388_2121X Lining : Nylon
Colour : Blue
brand logo

Technical specifications


Attributes
SizeM
CoatingNitrile
Abrasion resistance level2
Main materialPolyurethane
Length240 mm
MaterialPylon, Nitrile Foam
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
  • In stock: Next day delivery