PORTWEST A320 GRIP13 NITRILE FOAM GLOVES 2121X BLACK S

Dexti-Grip Glove - A320

See technical information
References
Portwest:A320BKRS
Rubix:2588983
EAN:5036108203680
brand logo
brand logo
Technical specifications
Sizes
Coating of the glovesnitrile
Abrasion resistance level2
See all Specifications

Product details : PORTWEST A320 GRIP13 NITRILE FOAM GLOVES 2121X BLACK S


For precise operations requiring maximum dexterity. Dexti-Grip is the number one choice for general assembly work and precision parts handling where surface oil is present. Breathable seamless liner offers maximum dexterity and a second skin snug fit. Perfect for intricate tasks. Palm dipped to increase dexterity and ventilation. 13 gauge liner for a perfect fit.
Standard : EN388_2121X Lining : Nylon
Colour : Black
brand logo

Technical specifications


Attributes
Sizes
Coating of the glovesnitrile
Abrasion resistance level2
Main materialpolyurethane
Materialpylon, nitrile foam
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
  • In stock: Next day delivery

Size

Coating of the gloves

Select variants (7)