References
Draper:68294
Rubix:382A5865
Manufacturer :68294
EAN:5059482006937
Product details : DRAPER 68294 PETROL EARTH AUGER KIT-2 BOXES
Designed for use when digging out earth for fence or gate posts, planting trees or hedges, this useful tool is powered by a two-stroke, single cylinder, air cooled engine. Easily operated by one person using the twin handles with foam grip. The tool features a straight-forward recoil start and a safety lanyard, worn around the wrist, which enables quick emergency shut-off when required. The kit comes complete with three auger bits of 800mm length; 100mm, 150mm and 200mm diameter. Compatible with E10 Fuel
Technical specifications
Attributes
| Number of compartments | 2 |
|---|
Show UNSPSC/ECL@SS
£ 262.49 excl. VAT
/ Each
£ 314.99 incl. VAT
- Delivery usually within ( 7 ) days