References
Draper:17764
Rubix:381A8919
Manufacturer :17764
EAN:5010559177646
Product details : DRAPER 17764 40 COMBI KIT
Nineteen drawer combined roller cabinet and tool chest. Attached with two fixed and two braked, heavy duty swivelling castors a pulling handle and carry handles. Manufactured from sheet steel with a powder coated finish. Drawers are fitted with ball bearing runners for smoother operation and a protective foam liner. Each roller cabinet is fitted with a secure integral locking system Supplied with two keys.
Technical specifications
Attributes
| Number of compartments | 19 |
|---|---|
| Material | sheet steel with powder coated finish |
Show UNSPSC/ECL@SS
£ 833.31 excl. VAT
/ Each
£ 999.97 incl. VAT
- Delivery usually within ( 7 ) days

