References
Walter Prototyp:60000-M6
Rubix:357A4261
Manufacturer :5079259
EAN:4042446038168

Product details : WALTERPROT 60000-M6 DIES 5079259
For materials with long and short chips
Die 60000-M6
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 20 mm |
| Thread | 1 mm |
| Body material | hss |
| Diameter | 6 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 77.83 excl. VAT
/ Each
£ 93.40 incl. VAT
- Usually arrives within 14 working days