References
Walter Prototyp:60003-M6
Rubix:357A4276
Manufacturer :5079286
EAN:4042446038434

Product details : WALTERPROT 60003-M6 DIES 5079286
For long-chip materials
Die 60003-M6
Applications
Stainless steels
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 20 mm |
| Thread | 1 mm |
| Body material | hss-e |
| Diameter | 6 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
- Usually arrives within 14 working days