References
Walter Prototyp:60000-M2.5
Rubix:357A4257
Manufacturer :5079252
EAN:4042446038090

Product details : WALTERPROT 60000-M2.5 DIES 5079252
For long- and short-chip materials
Die 60000-M2.5
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 16 mm |
| Thread | 0.45 mm |
| Body material | hss |
| Diameter | 2.5 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 82.17 excl. VAT
/ Each
£ 98.60 incl. VAT
- Usually arrives within 14 working days