BAHCO BE-6990-IP7-KL TORX PLUS BLADE IP7
Digital Torque Tester 80-800Nm
See technical informationSee documentsReferences
Bahco:BE-6990-IP7-KL
Rubix:80044849
EAN:7314151847500


Technical specifications
| Tightening torque, minimum | 0.81 N.m |
|---|---|
| Tightening torque, maximum | 0.99 N.m |
| Length | 170 mm |
Documents
Product details : BAHCO BE-6990-IP7-KL TORX PLUS BLADE IP7
Replaceable blade for Ergo torque screwdriver, BE-6990-IP6 to BE-6990-IP15
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Tightening torque, minimum | 0.81 N.m |
| Tightening torque, maximum | 0.99 N.m |
| Length | 170 mm |
| Weight | 0.04 kg |
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
- Delivery usually within ( 14 ) days