GEDORE PGNP 1.5 FS 0.2-1.5 NM TORQUE SCREWDRIVER 2927764


Torque screwdriver PGNP

References
gedore:PGNP 1.5 FS
rubix:80987959
manufacturer :2927764
ean:0701698907243
brand logo
brand logo
Technical specifications
Tightening torque, minimum0.2 N.m
Tightening torque, maximum1.5 N.m
Length132 mm
See all Specifications

Product details : GEDORE PGNP 1.5 FS 0.2-1.5 NM TORQUE SCREWDRIVER 2927764


Torque screwdriver Type PGNP FS 1/4" 0.2-1.5 Nm Use: Controlled screw tightening in the range 0.05 - 13.5 N·m Serial manufacture with constant tightening value Electronic industry, precision mechanics and industrial manufacturing Features: Pre-set torque screwdriver without a scale With 1/4" female hexagon drive for use with 1/4" hexagon bits as per DIN 3126 - C 6.3 Classified to DIN EN ISO 6789:2017 Type II Class F, with a factory certificate allowing for operations to be traced back Calibrated to a permitted +/- 6 % deviation of the set torque Precision radial ball clutch and cam design for controlled bi-directional tightening Precision mechanism slips very noticeably through when set torque is reached Automatic resetting to the starting position Fatigue-free working due to an ergonomic hand grip and a smoth tool reset action Calibration stickers can be easily applied to the purpose designed nose The pre-setting can be made at the factory or by the user on suitable torque testers If ordering, please specify the N·m value - if a fixed factory setting is desired (price on request) Scope of delivery: Torque screwdriver type PGNP FS Models 4.5 and 13.5 with additional sliding T-bar for ease of use Test certificate acc. to DIN EN ISO 6789 Delivered in sturdy cardboard packaging

Technical specifications


Attributes
Logistic Weight210 g
Tightening torque, minimum0.2 N.m
Tightening torque, maximum1.5 N.m
Length132 mm
Weight0.21 kg
Show UNSPSC/ECL@SS
£ 66.96 excl. VAT
/ Each
£ 80.35 incl. VAT
  • Usually arrives within 14 working days