BAHCO BE-8080-1 SCREWDRIVER TORQ-SET 1 X 75
ERGO screwdrivers BE-8080
See technical informationSee documentsReferences
Bahco:BE-8080-1
Rubix:80991007
EAN:7314153010995

Documents
Product details : BAHCO BE-8080-1 SCREWDRIVER TORQ-SET 1 X 75
ERGO screwdrivers BE-8080
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Length | 197 mm |
| Weight | 0.058 kg |
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Delivery usually within ( 14 ) days
