GEDORE 1498738 (SERIES 756-00) TORQUE SCREWDRIVER S 1/4 8-40 CNM
Torque screwdriver S - 756
See technical informationReferences
Gedore:756-00
Rubix:265A8159
Manufacturer :1498738
EAN:4002805922118


Technical specifications
| Tightening torque, minimum | 0.05 N.m |
|---|---|
| Tightening torque, maximum | 0.4 N.m |
| Length | 159 mm |
Product details : GEDORE 1498738 (SERIES 756-00) TORQUE SCREWDRIVER S 1/4 8-40 CNM
Torque screwdriver S 1/4" 8-40 cNm Use: Controlled screw tightening in the range 0.08 - 9 N·m High-speed, controlled tightening enables serial production Electrical and electronic hardware industry, instrument-making industry and industrial manufacturing or in quality control Features: Adjustable torque screwdriver - with scale With 1/4" female hexagon drive for use with 1/4" hexagon bits as per DIN 3126 - C 6.3 With adapter also suitable for 1/4" square drive sockets as per DIN 3124 Actuation accuracy: +/- 6 % tolerance of the set value Acc. to DIN EN ISO 6789, traceable to national standards Precision radial ball clutch and cam design for controlled bi-directional tightening Precision mechanism slips very noticeably through when the set torque is reached Automatic resetting to the starting position "Positive-Lock" system automatically fixes the set value preventing it from wrong setting. 4 models in the range 0.08 N·m to 9 N·m Micrometre scaling: 1 cN·m and 0.1 N·m Very convenient, lightweight and non-slip rubber handgrip EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications Scope of delivery: Torque wrench type 756 1/4" square/hexagon drive adapter (no. 757-20) Models 756-06/-09 with additional sliding T-bar for ease of use Test certificate acc. to DIN EN ISO 6789 Delivered in sturdy cardboard packaging
Technical specifications
Attributes
| Logistic Weight | 124 g |
|---|---|
| Tightening torque, minimum | 0.05 N.m |
| Tightening torque, maximum | 0.4 N.m |
| Length | 159 mm |
| Weight | 0.124 kg |
Show UNSPSC/ECL@SS
£ 207.65 excl. VAT
/ Each
£ 249.18 incl. VAT
- Delivery usually within ( 8 ) days