Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0982A DIONE SHOE S3L FO SR BLACK/RED EU45 UK11
BASE B0982A DIONE SHOE S3L FO SR BLACK/RED EU45 UK11
DIONE
References
base protection:
CA-B0982-0WA-45
rubix:
389A0910
ean:
8052530128251
Technical specifications
EU shoe size
45
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0982A DIONE SHOE S3L FO SR BLACK/RED EU45 UK11
S3L FO SR
ROD: Nabutek leather
LINDER: SmellStop anti-odour and antibacterial
INSERT: Fresh'n Flex
TOELET: SlimCap
SOLE SOLE: Anti-fatigue AirTech monodensity
Technical specifications
Attributes
EU shoe size
45
Collar height
Low
Colour
Black
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.47
excl. VAT
/
Each
£
71.36
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER UW20032-38 RESPONSE U S2 SRC WHT MOCASSIN SIZE 38/5
GISS 891786 COLIMA 2 SAFETY BOOT S3 SRC BLACK 13/48
GISS 880774 LUXSAR INFINERGY S3 SRC SAFETY SHOES BLACK SIZE 38/5
GISS 862037 TECAPA SAFETY SHOES S3 SRC BLACK SIZE 36/3
JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU45 UK10.5
HECKEL 62743 SUXXEED OFFROAD S3L FO LG CI SC SR SHOE BR/BK EU43 UK9
JALAS 9925 EXALTER LOW CUT SHOE S1 SRC P HRO EU47 UK12
GISS 891774 COLIMA 2 SAFETY BOOT S3 SRC BLACK 3/36
U-POWER RL20282-40 NOIR S2 SRC BLK LOWSHOE SIZE 40/7
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU44 UK10
GISS 855118 SPURR 2 SAFETY SHOE S3 SRC BLACK SIZE 43/9
UVEX 85172 1 S3L FO SC SR BOOT BLACK/RED EU38 UK5 W11
ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK11 EU46
GISS 867227 MUNDO SAFETY SHOES S1P SRC GREY MESH SIZE 43/9
JALAS 2068 TIO LOW CUT SHOE YELLOW S3 SRC EU43 UK9