References
3M:14660
Rubix:2578676
Manufacturer :7000045625
EAN:30051144146605

Product details : 3M 14660 ROLOC DISC TR 777F 1-1/2IN P80 PK50
The 3M™ PSA Cloth Disc 777F features 3M-engineered high-performing ceramic abrasive grain blended with aluminium oxide for a combination of durability and cutting efficiency that increases productivity for both stock removal and finishing. The heavy, water-resistant polyester backing supports medium-pressure applications, a consistent cut-rate, and both wet and dry applications. The 3M™ PSA Cloth Disc 777F is resin-bonded to withstand high heat and pressure. A grinding aid on the disc reduces grinding temperatures to protect heat-sensitive alloys such as stainless steel and nickel alloys. 3M Ceramic Abrasive Grain is a ceramic mineral designed to enhance toughness and hardness of the grain. For increased performance, the 3M™ PSA Cloth Disc 777F features aluminium oxide mineral blended with 3M ceramic abrasive grain which is one of the hardest, longest-lasting minerals available. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic aluminium oxide blends surpass aluminium oxide abrasives in cut-rate and durability making them an excellent choice for difficult grinding applications.
Strengths
•A blend of ceramic and aluminium oxide minerals self-sharpen and offer improved durability and cut rate
Polyester backing is extremely tough, making it perfect for medium-pressure applications while maintaining consistent performance in both wet and dry applications
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Grinding aid helps reduce grinding temperatures for processes involving heat-sensitive alloys
Polyester backing is extremely tough, making it perfect for medium-pressure applications while maintaining consistent performance in both wet and dry applications
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Grinding aid helps reduce grinding temperatures for processes involving heat-sensitive alloys
Applications
Deburring;Finishing;Grinding
Technical specifications
Attributes
| Diameter | 38.1 mm |
|---|---|
| Grain | 80 |
| Application | deburring;finishing;grinding |
Show UNSPSC/ECL@SS
£ 60.15 excl. VAT
/ Each
£ 72.18 incl. VAT
- In stock: Next day delivery