KLINGSPOR 242801 CS565 FIBRE DISC 115X22MM P40 STAR SHAPED HOLE PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:242801
Rubix:416A2725
EAN:4014855070299

Product details : KLINGSPOR 242801 CS565 FIBRE DISC 115X22MM P40 STAR SHAPED HOLE PK25
CS 565 fibre disc, 115 x 22 mm grit 40 star shaped hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | vulcanized fibre (hard fibre backing) |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 22.08 excl. VAT
/ Each
£ 26.50 incl. VAT
- Usually arrives within 14 working days