GISS 866483 NON WOVEN QUICK-CHANGE DISC 50 MM THIN +


Abrasives

References
roebuck:866483
rubix:216A6095
ean:3660338205897
BRITE QUICK-CHANGE Diameter mm 50 Thin +
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter50 mm
GrainFine
See all Specifications

Product details : GISS 866483 NON WOVEN QUICK-CHANGE DISC 50 MM THIN +


• Ideal for removing small surface imperfections, handling marks and.
light corrosion, as well as cleaning of all types of metal.
Advantages:.
• Flexibility and ease of use..
• Does not alter the surface.
QUICKCHANGE BUFFING DISC D.50 - VERY FINE

Strengths

Designed for deburring ferrous and non-ferrous materials

Applications

Application include the removal of small surface defects, handling marks & light oxidations
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter50 mm
GrainFine
ApplicationFinishing
Show UNSPSC/ECL@SS
£ 1.31 excl. VAT
/ Each
£ 1.57 incl. VAT
  • In stock: Next day delivery