Protection Gloves
Size | 8 |
---|---|
Main material | Neoprene |
Length | 320 mm |
Size | 8 |
---|---|
Main material | Neoprene |
Length | 320 mm |
Packaging | 12 Bundle;120 Carton |
Thickness | 0.7 mm |
Colour | Orange |
Category | 3 |
AQL (Acceptance Quality Limit) | 1.5 |
Material | Latex, Neoprene |
Usually arrives within 14 working days