SKYTEC SKYVTEAL4 VEND PACK DISPOSABLE NITRILE GLOVES TEAL XL BX20
Disposable Gloves
See technical informationSee documentsReferences
Skytec:SKYVTEAL4
Rubix:80322408
EAN:5060431753598





Documents
Product details : SKYTEC SKYVTEAL4 VEND PACK DISPOSABLE NITRILE GLOVES TEAL XL BX20
Strengths
•Premium performance NBR nitrile disposable gloves
Fingertip sensitivity
Powder free, latex free, non-sterile
Greater chemical resistance and durability than regular nitrile disposable gloves
Food safe
Green colouring
Fingertip sensitivity
Powder free, latex free, non-sterile
Greater chemical resistance and durability than regular nitrile disposable gloves
Food safe
Green colouring
Applications
Aerospace;Chemical;Electronics;Emergency services;Food;Healthcare;Manufacturing;Municipal services;Oil & gas;Pharmaceutical
Technical specifications
Attributes
| Size | 4xl |
|---|---|
| Length | 240 mm |
| Colour | green |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 10 boxes case;100 singles box;20 singles box;50 boxes case |
| Thickness | 0.12 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- In stock: Next day delivery
