Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Optical sensors
SICK SENSOR DS60-P21211
SICK SENSOR DS60-P21211
Distance sensor
References
sick:
DS60-P21211
rubix:
127A0561
Technical specifications
Type
DS60
See all Specifications
Product details
Technical specifications
Product details : SICK SENSOR DS60-P21211
Mid range distance sensor
Technical specifications
Attributes
Type
DS60
Min. temperature
25
°C
Max. temperature
55
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.58
excl. VAT
/
Each
£
124.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 552836 FIBRE-OPTIC CABLE
FESTO 537718 DIFFUSE SENSOR SOEG-RT-M18W-NS-S-2L
SICK AG KTMMB31111P CONTRAST SENSOR 12.5MM SENSING DISTANCE
OMRON PHOTOELECTRIC SENSOR E3Z-LS86
SICK PROXIMITY SENSOR WL250-2P2431
FESTO 552807 FIBRE-OPTIC CABLE
FESTO 547907 DIFFUSE SENSOR SOEG-RT-M12-NS-S-2L
SICK SENSOR WTB4S-3P2161
SICK WL12G-3O2431 SENSOR
FESTO 537716 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18W-NS-S-2L
OMRON SENSOR E3FA-RP21
FESTO 552843 FIBRE-OPTIC CABLE
IFM PHOTOELECTRIC SENSOR O5D150
FUSION LUMINAIRES DLNPC 10A NIPPLE HEADED THERMAL PHOTOCELL (L)50 MM X
FESTO 552823 FIBRE-OPTIC CABLE