FESTO 552807 FIBRE-OPTIC CABLE


Optical sensors Festo

References
festo:SOOC-DS-P-M4-1-R15
rubix:391A6161
manufacturer :552807
ean:4052568052751

Product details : FESTO 552807 FIBRE-OPTIC CABLE


Fibre-optic cable SOOC-DS-P-M4-1-R15 Suitable for SOE4 Fibre-optic units. Materials note=Contains PWIS substances, Measurement method=Diffuse reflection sensor, Minimal object diameter=0,1 mm, Fibre-optic cable - special feature=Precision, Working range=65 mm

Technical specifications


Attributes
No attributes to display for this product
£ 21.08 excl. VAT
/ Each
£ 25.30 incl. VAT
  • Usually arrives within 14 working days