APOLLO PADT302Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1000L


Distribution Trolley

References
apollo adhesives:PADT302Y
rubix:261A3638
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity600 kg
See all Specifications

Product details : APOLLO PADT302Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1000L


This range of large heavy duty distribution trolleys are designed to move heavy goods
whilst being easily manoeuvrable, suitable for a range of environments. The trucks are
manufactured in a robust steel material with strong timber platforms and
steel frames, that hold up to 100kg each.

Technical specifications


Attributes
MaterialSteel
Load capacity600 kg
Width1100 mm
Height1340 mm
ColourBlack
Show UNSPSC/ECL@SS
£ 785.39 excl. VAT
/ Each
£ 942.47 incl. VAT
  • Usually arrives within 14 working days