SPARTEX PI803H PLATFORM TRUCK - 1000 X 700 - 3 MESH SIDES


Platform Truck

References
spartex:UK-PI803H
rubix:239A9236
brand logo
brand logo
Technical specifications
Materialsteel
Load capacity500 kg
See all Specifications

Product details : SPARTEX PI803H PLATFORM TRUCK - 1000 X 700 - 3 MESH SIDES


Super quality heavy duty veneer deack finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends
Platform height = 270mm

Technical specifications


Attributes
Materialsteel
Load capacity500 kg
Height1050 mm
Length1300 mm
Colourblue
Show UNSPSC/ECL@SS
£ 486.37 excl. VAT
/ Each
£ 583.64 incl. VAT
  • Usually arrives within 14 working days