SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 12X150 0603212 150
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC12X150PFA2-70
Rubix:269A0979
Manufacturer :0603212 150
EAN:4043377320032


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 150 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 12X150 0603212 150
Mushroom head square neck bolts A2-70 12X150 DIN 603
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 150 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 603 |
| Metrical diameter | m12 |
| Type of imprint | square |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 50.84 excl. VAT
/ 50 pieces
£ 61.00 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
150 mm